Bussmann (Eaton) PLU11-WH Sectional Terminal Block, Depluggable Rail Mount, 70A, 600V, White, 2-Pole | Graybar Store
Bussmann (Eaton) - Sectional Terminal Block, Depluggable Rail Mount, 70A, 600V, White, 2-Pole - PLU11-WH
+ / - Hover over image to Zoom
Other Views

    Sectional Terminal Block, Depluggable Rail Mount, 70A, 600V, White, 2-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PLU11-WH
    SKU: 25142623
    $29.52
    Checking Pricing
         
    Voltage Rating:600 V
    Color:White
    Poles:2
    Depth:45.6 mm
    Torque (Inch per Pound):32
    Width (mm):34 mm
    Amperage Rating:70 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PLU11-WH
    • Color White
    • Amperage Rating 70 A
    • Depth 45.6 mm
    • Height 47 mm
    • Poles 2
    Product Overview:
    Eaton® Bussmann Series Depluggable Block, White, Width (mm): 34 mm, Height: 47 mm, Amperage Rating: 70 A