Klein Tools 650DD Demolition Scratch Awl | Graybar Store
Klein Tools - Demolition Scratch Awl - 650DD
+ / - Hover over image to Zoom
Other Views

    Demolition Scratch Awl

    Manufacturer: Klein Tools
    Manufacturer #: 650DD
    SKU: 25669257
    $21.11
    Checking Pricing
         
    Overall Length (Inches):9
    Blade Length (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 650DD
    • Blade Length (Inches) 4
    • Overall Length (Inches) 9
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Demolition scratch awl has 4 inch blade and is 9 inches long.