Fluke TL81A Deluxe Electronic Test Lead Kit | Graybar Store
Fluke - Deluxe Electronic Test Lead Kit - TL81A
+ / - Hover over image to Zoom
Other Views

    Deluxe Electronic Test Lead Kit

    Manufacturer: Fluke
    Manufacturer #: TL81A
    SKU: 99528611
    $156.04
    Checking Pricing
         
    Connections:Banana Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # TL81A
    • Connections Banana Connector
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Deluxe Electronic Test Lead Kit, Includes Banana Connector, Alligator Clip, Probe Tip, Test Probes, Test Leads, Adapter, Quadfold Nylon Pouch
    Kit includes two of the following
    • One meter long test lead with a safety shrouded, right angle banana connector on one end and a stainless steel test probe on the other end, rated up to 10A
    • Insulated alligator clip rated up to 5A
    • Insulated probe tip extender rated up to 3A
    • Modular test probe with banana connector in the handle, rated up to 10A
    • Modular hook-style clip test lead with banana connector, rated up to 5A
    • Modular pinch-style clip test lead with banana connector, rated up to 5A
    • Modular alligator clip with banana connector, rated up to 5A
    • Slide-on IC probe tip adapter (rated up to 3A) and test lead couplers
    • Bare spade lug with banana connector, rated up to 10A