Fluke FLUKE-88-5 Deluxe Automotive Multimeter | Graybar Store
Fluke - Deluxe Automotive Multimeter - FLUKE-88-5
+ / - Hover over image to Zoom
Other Views

    Deluxe Automotive Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-88-5
    SKU: 25804347
    $499.99
    Checking Pricing
         
    Tool Application:Current Measurement
    Rating:1992; CE Certified; EN 61010-2
    Display Type:Backlight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-88-5
    • Display Type Backlight
    • Rating 1992; CE Certified; EN 61010-2
    • Tool Application Current Measurement
    • For Use With Fluke 88 V Deluxe Automotive Multimeter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Deluxe Automotive Multimeter, Rating: 1992; CE Certified; EN 61010-2, Display Type: Backlight, Tool Application: Current Measurement, Includes High-Impact Holster, Test Leads