Thomas and Betts CSS-50R Deltec® Acetal Plastic Cable Strap (50 ft. Reel) | Graybar Store
Thomas and Betts - Deltec® Acetal Plastic Cable Strap (50 ft. Reel) - CSS-50R
+ / - Hover over image to Zoom
Other Views

    Deltec® Acetal Plastic Cable Strap (50 ft. Reel)

    Manufacturer: Thomas and Betts
    Manufacturer #: CSS-50R
    SKU: 89041740
    $23.50
    Checking Pricing
         
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CSS-50R
    • Length 50 ft.
    • Materials Acetal Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Deltec® acetal plastic cable strap (50 ft. reel).
    Deltec® strap on a reel is the ideal solution for bundling in harsh outdoor environments. NOTE: The recommended maximum continuous static loading for the Deltec® straps is 20 lbs. per strap. For best results, suggested spacing is 15 inches. It is the responsibility of the user to determine whether or not their application meets our recommendation.