TII Technologies 195BCDXN-75 Delta/Hybrid Protectors, 75 V | Graybar Store
TII Technologies - Delta/Hybrid Protectors, 75 V - 195BCDXN-75
+ / - Hover over image to Zoom
Other Views

    Delta/Hybrid Protectors, 75 V

    Manufacturer: TII Technologies
    Manufacturer #: 195BCDXN-75
    SKU: 89031591
    $12.98
    Checking Pricing
         
    Voltage (Volts):75
    Additional Features:5 Pin
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 195BCDXN-75
    • Voltage (Volts) 75
    • Additional Features 5 Pin
    • SAP Material Type ZSTD
    Product Overview:
    Black, standard circuit five pin, 75v protection module.