TII Technologies 195BCDXN-230 Delta/Hybrid Protectors, 230 V | Graybar Store
TII Technologies - Delta/Hybrid Protectors, 230 V - 195BCDXN-230
+ / - Hover over image to Zoom
Other Views

    Delta/Hybrid Protectors, 230 V

    Manufacturer: TII Technologies
    Manufacturer #: 195BCDXN-230
    SKU: 89031590
    $10.51
    Checking Pricing
         
    Voltage (Volts):230
    Additional Features:5 Pin
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 195BCDXN-230
    • Voltage (Volts) 230
    • Additional Features 5 Pin
    • SAP Material Type ZSTD
    Product Overview:
    Black, standard circuit five pin, 230 V protection module.