Square D (Schneider Electric) 9007J Delrin Wobble Stick Actuator Limit Switch Head | Graybar Store
Square D (Schneider Electric) - Delrin Wobble Stick Actuator Limit Switch Head - 9007J
+ / - Hover over image to Zoom
Other Views

    Delrin Wobble Stick Actuator Limit Switch Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007J
    SKU: 88249238
    $92.57
    Checking Pricing
         
    Amperage Rating:10
    Voltage Rating:600
    Additional Options:Delrin Wobble Stick
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007J
    • Additional Options Delrin Wobble Stick
    • Amperage Rating 10
    • NEMA Style 6P
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Momentary 10A 600V delrin wobble stick extension limit switch head for use with 9007C limit switches.
    • Operating force: 3 Lb-Inch
    • 3° Differential travel
    • Operating temperature: 0 to 185° F