Square D (Schneider Electric) XCKL115H7 Delrin Roller Lever Operated 1NO/1NC Complete Limit Switch | Graybar Store
Square D (Schneider Electric) - Delrin Roller Lever Operated 1NO/1NC Complete Limit Switch - XCKL115H7
+ / - Hover over image to Zoom
Other Views

    Delrin Roller Lever Operated 1NO/1NC Complete Limit Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCKL115H7
    SKU: 22087640
    $168.84
    Checking Pricing
         
    Voltage Rating:240
    Amperage Rating:10
    Contact Operation:SPDT 1NO/1NC Snap
    Operator Type:Delrin Roller Lever
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCKL115H7
    • Amperage Rating 10
    • Contact Operation SPDT 1NO/1NC Snap
    • Operator Type Delrin Roller Lever
    • Voltage Rating 240
    • Country of Origin FR - France
    Product Overview:
    Delrin SPDT 240V 10A roller lever 1NO/1NC complete lever operated snap action limit switch.
    • Dimensions: 2.05 W x 1.18 D x 2.83 H inches
    • With positive opening
    • Screw clamp terminal
    • Enclosure-NEMA 1/2/4/6/6P/12/13