Quiktron (Legrand) CBL-10GSFP-DAC-10M-LEG Dell Force10® SFP+ Direct Attach Copper Cable Assembly | Graybar Store
Quiktron (Legrand) - Dell Force10® SFP+ Direct Attach Copper Cable Assembly - CBL-10GSFP-DAC-10M-LEG
+ / - Hover over image to Zoom
Other Views

    Dell Force10® SFP+ Direct Attach Copper Cable Assembly

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: CBL-10GSFP-DAC-10M-LEG
    SKU: 25875652
    $288.69
    Checking Pricing
         
    Color:Black
    Dimensions:18in x 18in x 1.5in
    Frequency Rating:DC to 10G
    Media Connector Type:N/A
    No. of Ports:1
    No. of Positions:1
    Size:10m
    Voltage (Volts):3.3V
    Watts:<0.2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # CBL-10GSFP-DAC-10M-LEG
    • Color Black
    • Dimensions 18in x 18in x 1.5in
    • Size 10m
    • Voltage (Volts) 3.3V
    • No. of Ports 1
    • Connection Type SFP+
    • Media Connector Type N/A
    • No. of Positions 1
    • Temperature Rating 0 to 70 Degree C
    • Watts <0.2
    • Frequency Rating DC to 10G
    Product Overview:
    Dell Force10® CBL-10GSFP-DAC-10M Compatible TAA Compliant 10GBase-CU SFP+ to SFP+ Direct Attach Cable (Active Twinax, 10m)