Rutherford Controls DE8310SX28 Delayed Egress Maglock with Internal Sounder | Graybar Store
Rutherford Controls - Delayed Egress Maglock with Internal Sounder - DE8310SX28
+ / - Hover over image to Zoom
Other Views

    Delayed Egress Maglock with Internal Sounder

    Manufacturer: Rutherford Controls
    Manufacturer #: DE8310SX28
    SKU: 25795087
    $889.42
    Checking Pricing
         
    Additional Features:All-in-One Delayed Egress Lock; Built-In Sounder
    Size:7.4375 W x 0.625 D x 2.375 H in
    Voltage (Volts):12 to 24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rutherford Controls
    • Manufacturer # DE8310SX28
    • Size 7.4375 W x 0.625 D x 2.375 H in
    • Voltage (Volts) 12 to 24
    • Additional Features All-in-One Delayed Egress Lock; Built-In Sounder
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    RCI® 8 Electromagnetic Lock, Size: 7.4375 W x 0.625 D x 2.375 H in, Voltage (Volts): 12 to 24 V DC