Crouse Hinds (Eaton) CESD2213 Delayed Action Circuit Breaking CPH Plug | Graybar Store
Crouse Hinds (Eaton) - Delayed Action Circuit Breaking CPH Plug - CESD2213
+ / - Hover over image to Zoom
Other Views

    Delayed Action Circuit Breaking CPH Plug

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CESD2213
    SKU: 88069027
    $960.92
    Checking Pricing
         
    Amperage:7A, 30A
    Hub Size (Inches):3/4 in.
    Voltage Rating:240 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CESD2213
    • Amperage 7A, 30A
    • Hub Size (Inches) 3/4 in.
    • No. of Poles 3
    Product Overview:
    Arktite® Crouse Hinds® Delayed Action Circuit Breaking CPH Plug, Amperage: 7 A; 30 A, No. of Poles: 3, No. of Wires: 2, Voltage Rating: 240 V