Crouse Hinds (Eaton) CES4234 Delayed Action Circuit Breaking CPH Plug | Graybar Store
Crouse Hinds (Eaton) - Delayed Action Circuit Breaking CPH Plug - CES4234
+ / - Hover over image to Zoom
Other Views

    Delayed Action Circuit Breaking CPH Plug

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CES4234
    SKU: 88069025
    $1,339.53
    Checking Pricing
         
    Amperage:30A; 60A
    Voltage Rating:240 V
    Hub Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CES4234
    • Amperage 30A; 60A
    • Hub Size (Inches) 1-1/4 in.
    • No. of Poles 4
    Product Overview:
    Arktite® Crouse Hinds® Delayed Action Circuit Breaking CPH Plug, Amperage: 30 A; 60 A, No. of Poles: 4, No. of Wires: 3, Voltage Rating: 240 V