CRC Industries 02066 Degreaser | Graybar Store
CRC Industries - Degreaser - 02066
+ / - Hover over image to Zoom
Other Views

    Degreaser

    Manufacturer: CRC Industries
    Manufacturer #: 02066
    SKU: 98391125
    $300.80
    Checking Pricing
         
    Color:Clear
    Size:1 gal
    Dimensions:4 W x 6-1/2 D x 11 H in
    Use With:Cable Cleaning
    Package Quantity:4 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02066
    • Color Clear
    • Dimensions 4 W x 6-1/2 D x 11 H in
    • Size 1 gal
    • Application Cable Cleaning, Semi-Conductive Cores of High Voltage Cables when Splicing and Terminating Cables
    • Type Degreaser
    • Package Quantity 4 per Case
    • Use With Cable Cleaning
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Clean® Degreaser, Package Quantity: 4 per Case, Size: 1 gal, Dimensions: 4 W x 6-1/2 D x 11 H in, Clear