Intermatic DTAV40 Defrost Timer | Graybar Store
Intermatic - Defrost Timer - DTAV40
+ / - Hover over image to Zoom
Other Views

    Defrost Timer

    Manufacturer: Intermatic
    Manufacturer #: DTAV40
    SKU: 25408193
    $179.87
    Checking Pricing
         
    Voltage (Volts):120-240
    Amps:40 A
    Additional Features:2 HP Rating
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # DTAV40
    • Voltage (Volts) 120-240
    • Additional Features 2 HP Rating
    • Amps 40 A
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Auto Voltage Defrost Control 120-240 VAC, 40AMP, 2 HP rating. Timer is housed in a NEMA 3R indoor/outdoor plastic enclosure.