Square D (Schneider Electric) 8911DPSO43V09 Definite Purpose Starters, Open-Type Enclosure, 3-Pole, 40A, 208-240V Coil | Graybar Store
Square D (Schneider Electric) - Definite Purpose Starters, Open-Type Enclosure, 3-Pole, 40A, 208-240V Coil - 8911DPSO43V09
+ / - Hover over image to Zoom
Other Views

    Definite Purpose Starters, Open-Type Enclosure, 3-Pole, 40A, 208-240V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8911DPSO43V09
    SKU: 92051950
    $465.75
    Checking Pricing
         
    Amperage Rating:40
    Coil Voltage:208-240
    Poles:3
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8911DPSO43V09
    • Amperage Rating 40
    • Coil Voltage 208-240
    • Enclosure Style Open
    • Poles 3
    • Voltage Rating 600
    Product Overview:
    Definite purpose 40A 600V 3-pole starter with 208-240V coil voltage, open-type enclosure.