Square D (Schneider Electric) 8911DPSO42V09 Definite Purpose Starters, Open-Type Enclosure, 2-Pole, 40A, 208-240V Coil | Graybar Store
Square D (Schneider Electric) - Definite Purpose Starters, Open-Type Enclosure, 2-Pole, 40A, 208-240V Coil - 8911DPSO42V09
+ / - Hover over image to Zoom
Other Views

    Definite Purpose Starters, Open-Type Enclosure, 2-Pole, 40A, 208-240V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8911DPSO42V09
    SKU: 22096126
    $426.09
    Checking Pricing
         
    Amperage Rating:40
    Coil Voltage:208-240
    Poles:2
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8911DPSO42V09
    • Amperage Rating 40
    • Coil Voltage 208-240
    • Enclosure Style Open
    • Poles 2
    • Voltage Rating 600
    Product Overview:
    Definite purpose 40A 600V 2-pole starter with 208-240V coil voltage, open-type enclosure.