Square D (Schneider Electric) 8965RO10V02Y181 Definite Purpose Hoist Contactor with Open-Type Enclosure | Graybar Store
Square D (Schneider Electric) - Definite Purpose Hoist Contactor with Open-Type Enclosure - 8965RO10V02Y181
+ / - Hover over image to Zoom
Other Views

    Definite Purpose Hoist Contactor with Open-Type Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8965RO10V02Y181
    SKU: 92105351
    $1,218.90
    Checking Pricing
         
    Voltage Rating:600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8965RO10V02Y181
    • Enclosure Style Open
    • Voltage Rating 600 V AC
    Product Overview:
    Hoist Contactor 600VAC R +OPTIONS,[email protected] - [email protected],3-Phase,3-Pole,Quick Connect (with Jumper Straps),Reversing.