Square D (Schneider Electric) 8910DPA24V14 Definite Purpose Contactor, Open-Type Enclosure, 4-Pole, 25A, 24V | Graybar Store
Square D (Schneider Electric) - Definite Purpose Contactor, Open-Type Enclosure, 4-Pole, 25A, 24V - 8910DPA24V14
+ / - Hover over image to Zoom
Other Views

    Definite Purpose Contactor, Open-Type Enclosure, 4-Pole, 25A, 24V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8910DPA24V14
    SKU: 99488232
    $104.64
    Checking Pricing
         
    Amperage Rating:25
    Voltage Rating:600
    Poles:4
    Coil Voltage:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8910DPA24V14
    • Amperage Rating 25
    • Coil Voltage 24
    • Enclosure Style Open
    • Poles 4
    • Voltage Rating 600
    Product Overview:
    Definite purpose 25A 600V 4-pole contactor with 24V coil voltage, open-type enclosure and quick connect terminals.