Square D (Schneider Electric) 8910DPA52V09 Definite Purpose Contactor, Open-Type Enclosure, 2-Pole, 50A, 208-240V | Graybar Store
Square D (Schneider Electric) - Definite Purpose Contactor, Open-Type Enclosure, 2-Pole, 50A, 208-240V - 8910DPA52V09
+ / - Hover over image to Zoom
Other Views

    Definite Purpose Contactor, Open-Type Enclosure, 2-Pole, 50A, 208-240V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8910DPA52V09
    SKU: 91027844
    $199.50
    Checking Pricing
         
    Amperage Rating:50
    Voltage Rating:600
    Poles:2
    Coil Voltage:208-240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8910DPA52V09
    • Amperage Rating 50
    • Coil Voltage 208-240
    • Enclosure Style Open
    • Poles 2
    • Voltage Rating 600
    • Country of Origin CN - China
    Product Overview:
    Definite purpose 50A 600V 2-pole contactor with 208-240V coil voltage, open-type enclosure and quick connect terminals.