Square D (Schneider Electric) 8910DPA12V06 Definite Purpose Contactor, Open-Type Enclosure, 2-Pole, 20A, 480V | Graybar Store
Square D (Schneider Electric) - Definite Purpose Contactor, Open-Type Enclosure, 2-Pole, 20A, 480V - 8910DPA12V06
+ / - Hover over image to Zoom
Other Views

    Definite Purpose Contactor, Open-Type Enclosure, 2-Pole, 20A, 480V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8910DPA12V06
    SKU: 22098195
    $61.28
    Checking Pricing
         
    Amperage Rating:20
    Voltage Rating:600
    Poles:2
    Coil Voltage:480
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8910DPA12V06
    • Amperage Rating 20
    • Coil Voltage 480
    • Enclosure Style Open
    • Poles 2
    • Voltage Rating 600
    Product Overview:
    Definite purpose 20A 600V 2-pole contactor with 480V coil voltage, open-type enclosure and quick connect terminals.