Square D (Schneider Electric) 8910DP22V04 Definite Purpose Compact Contactor with Open-Type Enclosure, 2-Pole, 25A, 277V | Graybar Store
Square D (Schneider Electric) - Definite Purpose Compact Contactor with Open-Type Enclosure, 2-Pole, 25A, 277V - 8910DP22V04
+ / - Hover over image to Zoom
Other Views

    Definite Purpose Compact Contactor with Open-Type Enclosure, 2-Pole, 25A, 277V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8910DP22V04
    SKU: 99504152
    $57.81
    Checking Pricing
         
    Amperage Rating:25
    Voltage Rating:600
    Poles:2
    Coil Voltage:277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8910DP22V04
    • Amperage Rating 25
    • Coil Voltage 277
    • Enclosure Style Open
    • Poles 2
    • Voltage Rating 600
    Product Overview:
    Definite purpose 25A 600V 2-pole contactor with 277V coil voltage, open-type enclosure and quick connect terminals.