Square D (Schneider Electric) 8910DP32V06 Definite Purpose Compact Contactor, Open-Type Enclosure, 30A, 480V, 2-Pole | Graybar Store
Square D (Schneider Electric) - Definite Purpose Compact Contactor, Open-Type Enclosure, 30A, 480V, 2-Pole - 8910DP32V06
+ / - Hover over image to Zoom
Other Views

    Definite Purpose Compact Contactor, Open-Type Enclosure, 30A, 480V, 2-Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8910DP32V06
    SKU: 94027096
    $63.65
    Checking Pricing
         
    Amperage Rating:30
    Voltage Rating:600
    Poles:2
    Coil Voltage:480
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8910DP32V06
    • Amperage Rating 30
    • Coil Voltage 480
    • Enclosure Style Open
    • Poles 2
    • Voltage Rating 600
    Product Overview:
    Definite purpose 30A 600V 2-pole contactor with 480V coil voltage, open-type enclosure and quick connect terminals.