Square D (Schneider Electric) 8910DP42V02 Definite Purpose Compact 2-Pole 40A 120V Contactor with Open-Type Enclosure | Graybar Store
Square D (Schneider Electric) - Definite Purpose Compact 2-Pole 40A 120V Contactor with Open-Type Enclosure - 8910DP42V02
+ / - Hover over image to Zoom
Other Views

    Definite Purpose Compact 2-Pole 40A 120V Contactor with Open-Type Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8910DP42V02
    SKU: 95031653
    $75.20
    Checking Pricing
         
    Amperage Rating:40
    Voltage Rating:600
    Poles:2
    Coil Voltage:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8910DP42V02
    • Amperage Rating 40
    • Coil Voltage 120
    • Enclosure Style Open
    • Poles 2
    • Voltage Rating 600
    Product Overview:
    Definite purpose 40A 600V 2-pole contactor with 120V coil voltage, open-type enclosure and quick connect terminals.
    • Compact design
    • Double break contacts
    • Straight-through wiring
    • Feature quick connect terminals and binder head screws for easy wiring
    • Auxiliary contact modules snap on either side of the type DPA contactors