Square D (Schneider Electric) 8965RO10V02 Definite Purpose 3-Pole Hoist Contactor with 120V Coil Voltage Open-Type Enclosure | Graybar Store
Square D (Schneider Electric) - Definite Purpose 3-Pole Hoist Contactor with 120V Coil Voltage Open-Type Enclosure - 8965RO10V02
+ / - Hover over image to Zoom
Other Views

    Definite Purpose 3-Pole Hoist Contactor with 120V Coil Voltage Open-Type Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8965RO10V02
    SKU: 92105330
    $1,218.90
    Checking Pricing
         
    Coil Voltage:120
    Poles:3
    Voltage Rating:600
    Additional Features:With Jumper Straps
    Termination:Quick Connect
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8965RO10V02
    • Termination Quick Connect
    • Additional Features With Jumper Straps
    • Coil Voltage 120
    • Enclosure Style Open
    • Poles 3
    • Voltage Rating 600
    Product Overview:
    Definite purpose 600V 3-pole hoist contactor with 120V coil voltage, open-type enclosure with quick connect terminals.
    • Dimensions: 3.31 H x 3.31 W x 3.03 D inches
    • Reversing
    • 3-Phase
    • Surface mount
    • UL Listed E78351
  •