Square D (Schneider Electric) 8911DPSO43V14 Definite Purpose 3-Pole 40A Starters with 24 Coil Voltage Open-Type Enclosure | Graybar Store
Square D (Schneider Electric) - Definite Purpose 3-Pole 40A Starters with 24 Coil Voltage Open-Type Enclosure - 8911DPSO43V14
+ / - Hover over image to Zoom
Other Views

    Definite Purpose 3-Pole 40A Starters with 24 Coil Voltage Open-Type Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8911DPSO43V14
    SKU: 25146330
    $465.75
    Checking Pricing
         
    Amperage Rating:40
    Coil Voltage:24
    Poles:3
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8911DPSO43V14
    • Amperage Rating 40
    • Coil Voltage 24
    • Enclosure Style Open
    • Poles 3
    • Voltage Rating 600
    Product Overview:
    Definite purpose 40A 600V 3-pole starter with 24V coil voltage, open-type enclosure.
    • Dimensions: 3.50 x 4.09 x 6.73 inches
    • 3-Phase
    • Surface mount
    • Suitable for air compressors, pumps and HVAC equipment