Square D (Schneider Electric) 8911DPSO13V02 Definite Purpose 3-Pole 20A Starters with 120 Coil Voltage Open-Type Enclosure | Graybar Store
Square D (Schneider Electric) - Definite Purpose 3-Pole 20A Starters with 120 Coil Voltage Open-Type Enclosure - 8911DPSO13V02
+ / - Hover over image to Zoom
Other Views

    Definite Purpose 3-Pole 20A Starters with 120 Coil Voltage Open-Type Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8911DPSO13V02
    SKU: 91016084
    $346.65
    Checking Pricing
         
    Amperage Rating:20
    Coil Voltage:120
    Poles:3
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8911DPSO13V02
    • Amperage Rating 20
    • Coil Voltage 120
    • Enclosure Style Open
    • Poles 3
    • Voltage Rating 600
    Product Overview:
    Definite purpose 20A 600V 3-pole starter with 120V coil voltage, open-type enclosure.
    • Dimensions: 3.50 x 4.09 x 6.73 inches
    • 3-Phase
    • Surface mount
    • Suitable for air compressors, pumps and HVAC equipment