Square D (Schneider Electric) 8911DPSG13V09 Definite Purpose 3-Pole 20A 208-240V Starters with NEMA 1-Type Enclosure | Graybar Store
Square D (Schneider Electric) - Definite Purpose 3-Pole 20A 208-240V Starters with NEMA 1-Type Enclosure - 8911DPSG13V09
+ / - Hover over image to Zoom
Other Views

    Definite Purpose 3-Pole 20A 208-240V Starters with NEMA 1-Type Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8911DPSG13V09
    SKU: 92039585
    $415.55
    Checking Pricing
         
    Amperage Rating:20
    Coil Voltage:208-240
    Poles:3
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8911DPSG13V09
    • Amperage Rating 20
    • Coil Voltage 208-240
    • Enclosure Style NEMA 1
    • Poles 3
    • Voltage Rating 600
    Product Overview:
    Definite purpose 20A 600V 3-pole starter with 208-240V coil voltage, NEMA 1-type enclosure.
    • 3-Phase
    • Surface mount
    • General purpose (indoor)