Square D (Schneider Electric) 8910DPA32V02 Definite Purpose 2-Pole 30A 120V Contactor with Open-Type Enclosure | Graybar Store
Square D (Schneider Electric) - Definite Purpose 2-Pole 30A 120V Contactor with Open-Type Enclosure - 8910DPA32V02
+ / - Hover over image to Zoom
Other Views

    Definite Purpose 2-Pole 30A 120V Contactor with Open-Type Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8910DPA32V02
    SKU: 90059583
    $86.33
    Checking Pricing
         
    Amperage Rating:30
    Voltage Rating:600
    Poles:2
    Coil Voltage:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8910DPA32V02
    • Amperage Rating 30
    • Coil Voltage 120
    • Enclosure Style Open
    • Poles 2
    • Voltage Rating 600
    • Country of Origin CN - China
    Product Overview:
    Definite purpose 30A 600V 2-pole contactor with 120V coil voltage, open-type enclosure and quick connect terminals.
    • Compact design
    • Double break contacts
    • Straight-through wiring
    • Feature quick connect terminals and binder head screws for easy wiring
    • Auxiliary contact modules snap on either side of the type DPA contactors