Thomas and Betts 52171-CM1458 Deep Pre-Fab Box, 5/8 in. Raised Cover | Graybar Store
Thomas and Betts - Deep Pre-Fab Box, 5/8 in. Raised Cover - 52171-CM1458
+ / - Hover over image to Zoom
Other Views

    Deep Pre-Fab Box, 5/8 in. Raised Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: 52171-CM1458
    SKU: 22109043
    $18.05
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Raised (Inches):5/8
    Box Style:Welded
    Opening:(1) Device
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52171-CM1458
    • Box Depth (Inches) 2-1/8 in.
    • Box Style Welded
    • Materials Steel
    • Opening (1) Device
    • Raised (Inches) 5/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pre-fabricated 2-1/8 in. deep box with pre-installed 10-1/2 in. pigtail and 5/8 in. raised box support cover.