Crouse Hinds (Eaton) TP413RED Deep Outlet Box | Graybar Store
Crouse Hinds (Eaton) - Deep Outlet Box - TP413RED
+ / - Hover over image to Zoom
Other Views

    Deep Outlet Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP413RED
    SKU: 25692015
    $22.12
    Checking Pricing
         
    Side Knockouts (Inches):(12) 1/2 and 3/4 C in
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Box Style:Welded
    Depth:3-1/2 in.
    Packaging:20 per Pack
    Use With:Rigid/IMC and EMT conduit
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP413RED
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Style Welded
    • Depth 3-1/2 in.
    • Materials Steel
    • Side Knockouts (Inches) (12) 1/2 and 3/4 C in
    Product Overview:
    Eaton® Crouse-Hinds® Deep Outlet Box, Box Style: Welded, Depth: 3-1/2 in, Packaging: 20 per Pack, Side Knockouts (Inches): (12) 1/2 and 3/4 C in, Bottom Knockouts (Inches): (4) 1/2 and 3/4 in