DeWalt DWM120K Deep Cut Band Saw Kit | Graybar Store
DeWalt - Deep Cut Band Saw Kit - DWM120K
+ / - Hover over image to Zoom
Other Views

    Deep Cut Band Saw Kit

    Manufacturer: DeWalt
    Manufacturer #: DWM120K
    SKU: 25233785
    $424.40
    Checking Pricing
         
    Power Source:AC Power Cord
    Additional Features:100 to 350 FPM
    Blade Length (Inches):44-7/8
    Kit Includes:Band Saw, Hex Wrench, Standard 44-7/8 x 1/2 x .020 Inch Blade, Kit Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DWM120K
    • Additional Features 100 to 350 FPM
    • Blade Length (Inches) 44-7/8
    • Kit Includes Band Saw, Hex Wrench, Standard 44-7/8 x 1/2 x .020 Inch Blade, Kit Box
    • Power Source AC Power Cord
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Saw Kit, Type Band Saw, Compatibility 44-7/8 Inch L x 1/2 Inch W x 0.02 Inch Thick Band Saw Blade, Speed 100 to 350 FPM, Amps 10A