Hubbell Premise Wiring ISF4EI iStation™ Decora Outlet Frame | Graybar Store
Hubbell Premise Wiring - iStation™ Decora Outlet Frame - ISF4EI
+ / - Hover over image to Zoom
Other Views

    iStation™ Decora Outlet Frame

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: ISF4EI
    SKU: 22075664
    $3.20
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Integrates With All Hubbell Keystone Connections (AV, Data And Fiber)
    Dimensions (Inches):1.45 W x 0.375 D x 4.058 H
    Part Number:ISF4EI
    Color:Electrical Ivory
    Packaging:1 Each
    Use With:All Hubbell Keystone Connections
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # ISF4EI
    • Color Electrical Ivory
    • Part Number ISF4EI
    • Mounting Style Surface Mount
    • Type Decorator Outlet Frame
    • No. of Ports 4
    • Additional Features Integrates With All Hubbell Keystone Connections (AV, Data And Fiber)
    • Dimensions (Inches) 1.45 W x 0.375 D x 4.058 H
    • Material Thermoplastic
    • Packaging 1 Each
    • Use With All Hubbell Keystone Connections
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Decorator Outlet Frame, Electrical Ivory, Surface Mount, Thermoplastic, No. of Ports: 4, Dimension (Inches): 1.45 W x 0.375 D x 4.058 H in