Hubbell Premise Wiring ISF3EI iStation™ Decora Outlet Frame | Graybar Store
Hubbell Premise Wiring - iStation™ Decora Outlet Frame - ISF3EI
+ / - Hover over image to Zoom
Other Views

    iStation™ Decora Outlet Frame

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: ISF3EI
    SKU: 22037006
    $2.92
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Integrates With All Hubbell Keystone Connections (AV, Data And Fiber)
    Dimensions (Inches):1.5 W x 0.375 D x 4.06 H
    Part Number:ISF3EI
    Color:Electrical Ivory
    Packaging:1 Each
    Use With:All Hubbell Keystone Connections
    No. of Ports:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # ISF3EI
    • Color Electrical Ivory
    • Part Number ISF3EI
    • Mounting Style Surface Mount
    • Type Decorator Outlet Frame
    • No. of Ports 3
    • Additional Features Integrates With All Hubbell Keystone Connections (AV, Data And Fiber)
    • Dimensions (Inches) 1.5 W x 0.375 D x 4.06 H
    • Material Thermoplastic
    • Packaging 1 Each
    • Use With All Hubbell Keystone Connections
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Decorator Outlet Frame, Electrical Ivory, Surface Mount, Thermoplastic, No. of Ports: 3, Dimension (Inches): 1.5 W x 0.375 D x 4.06 H in