Hubbell Premise Wiring NS620I NetSELECT® Decorator Adapter Blank | Graybar Store
Hubbell Premise Wiring - NetSELECT® Decorator Adapter Blank - NS620I
+ / - Hover over image to Zoom
Other Views

    NetSELECT® Decorator Adapter Blank

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NS620I
    SKU: 25081739
    $3.83
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Elongated Strap for Better Wall Box Mounting; High-Impact Resistant
    Dimensions (Inches):1.3 W x 0.31 D x 4.187 H
    Part Number:NS620I
    Color:Ivory
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NS620I
    • Color Ivory
    • Part Number NS620I
    • Mounting Style Surface Mount
    • Type Decorator Frame
    • Additional Features Elongated Strap for Better Wall Box Mounting; High-Impact Resistant
    • Dimensions (Inches) 1.3 W x 0.31 D x 4.187 H
    • Material Thermoplastic
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell® Decorator Frame, Ivory, Flush Mount, Thermoplastic, Dimension (Inches): 1.3 W x 0.31 D x 4.187 H in