Hubbell Premise Wiring NS612W NetSELECT® Decorator Frame | Graybar Store
Hubbell Premise Wiring - NetSELECT® Decorator Frame - NS612W
+ / - Hover over image to Zoom
Other Views

    NetSELECT® Decorator Frame

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NS612W
    SKU: 25081722
    $2.84
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Fits Industry Standard Rectangular (GFCI) Style Openings; Instant Communication Mounting Capabilities With a Rectangular
    Part Number:NS612W
    Color:White
    Packaging:1 Each
    Use With:All Hubbell Jacks and Audio/Video Connectors
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NS612W
    • Color White
    • Part Number NS612W
    • Mounting Style Flush Mount
    • Type Decorator Frame
    • No. of Ports 2
    • Additional Features Fits Industry Standard Rectangular (GFCI) Style Openings; Instant Communication Mounting Capabilities With a Rectangular
    • Material Thermoplastic
    • Packaging 1 Each
    • Use With All Hubbell Jacks and Audio/Video Connectors
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    netSELECT® Decorator Frame, White, Flush Mount, Thermoplastic, No. of Ports: 2