Intermatic Stainless Steel Safety Transformer With Built In Circuit Protection | Graybar Store
Intermatic - Stainless Steel Safety Transformer With Built In Circuit Protection
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Safety Transformer With Built In Circuit Protection

    Manufacturer: Intermatic
         

    These safety transformers are designed to supply 12V to pool/spa lights, submersible fixtures and outdoor garden lights. The built-in circuit protection will disconnect power to the transformer in case of defect or overload.

    • Manufacturer Intermatic
    • Application Decorative Lighting; LED Pool Lights; Outdoor Landscape; Submersible Fixtures
    • Material Type Stainless Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Input Amperage
    Output Voltage
    Wattage
    Input Voltage
    Price
    PX300S
    97267673
    12 V AC; 13 V AC; 14 V AC
    300 W
    120 V AC
    $
    170
    .53
    /
    EA
    97267673
    Input Amperage
    Output Voltage
    12 V AC; 13 V AC; 14 V AC
    Wattage
    300 W
    Input Voltage
    120 V AC
    $
    170
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PX100S
    97267672
    1:00 AM
    12 V AC; 13 V AC
    100 W
    120 V AC
    $
    136
    .78
    /
    EA
    97267672
    Input Amperage
    1:00 AM
    Output Voltage
    12 V AC; 13 V AC
    Wattage
    100 W
    Input Voltage
    120 V AC
    $
    136
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97267673 SKU, 97267673 ANALYTICS...
    Wattage
    300 W
    Input Voltage
    120 V AC
    Price
    $
    170
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97267672 SKU, 97267672 ANALYTICS...
    Wattage
    100 W
    Input Voltage
    120 V AC
    Price
    $
    136
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available