Unistrut P1010T EG Top Grip Clamping Nut | Graybar Store
Unistrut - Top Grip Clamping Nut - P1010T EG
+ / - Hover over image to Zoom
Other Views

    Top Grip Clamping Nut

    Manufacturer: Unistrut
    Manufacturer #: P1010T EG
    SKU: 91005380
    $3.94
    Checking Pricing
         
    Color / Finish:Electrogalvanized
    Brand or Series:UNISTRUT
    Use With:10 ft Channel; 20 ft Channel; All Channels Except for P3300, P4000, P4400, P4520 and P4100
    No. of Holes:1
    Thread Size:1/2 in.- 13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1010T EG
    • Type Channel Nut without Spring
    • Brand or Series UNISTRUT
    • Color / Finish Electrogalvanized
    • Materials Steel
    • Thread Size 1/2 in.- 13 in.
    • No. of Holes 1
    • Use With 10 ft Channel; 20 ft Channel; All Channels Except for P3300, P4000, P4400, P4520 and P4100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Decorative End Cap, Electrogalvanized, Steel, No. of Holes: 1