GE Lighting 53A/W/MSP/H-2PK Decorative A19 Halogen, Medium Base, 53W | Graybar Store
GE Lighting - Decorative A19 Halogen, Medium Base, 53W - 53A/W/MSP/H-2PK
+ / - Hover over image to Zoom
Other Views

    Decorative A19 Halogen, Medium Base, 53W

    Manufacturer: GE Lighting
    Manufacturer #: 53A/W/MSP/H-2PK
    SKU: 25439495
    $9.28
    Checking Pricing
         
    Color Temperature (Kelvin):2750
    Initial Lumens:890
    Rated Life (Hour):1000
    Wattage:53
    Alternate Manufacturer Part No.:63004
    Color:Soft White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 53A/W/MSP/H-2PK
    • Color Soft White
    • Alternate Manufacturer Part No. 63004
    • Base Type Medium Screw
    • Bulb Shape A19
    Product Overview:
    GE energy-efficient soft white 53 watt A19 2-pack with 1000 rated life hours.