Leviton OSS10-INW Decora® Wall PIR Vacancy Sensor-LED NightLight, White | Graybar Store
Leviton - Decora® Wall PIR Vacancy Sensor-LED NightLight, White - OSS10-INW
+ / - Hover over image to Zoom
Other Views

    Decora® Wall PIR Vacancy Sensor-LED NightLight, White

    Manufacturer: Leviton
    Manufacturer #: OSS10-INW
    SKU: 25250412
    $79.15
    Checking Pricing
         
    Color:White
    Installation Type:Wall
    Coverage (Degrees / Square Feet):180/1200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSS10-INW
    • Color White
    • Coverage (Degrees / Square Feet) 180/1200
    • Installation Type Wall
    • Sensor Type Passive Infrared
    Product Overview:
    Passive Infrared Switch Type Single-Pole LED NightLight Device Type Occupancy Sensor Coverage Sq.Ft. 1200 Sq. Ft. Pattern 180° Color White Warranty 5-Year Limited Domestic Content NAFTA Compliant