Leviton OSSNL-IDI Decora® Wall PIR Occupancy Sensor-LED NightLight, Ivory | Graybar Store
Leviton - Decora® Wall PIR Occupancy Sensor-LED NightLight, Ivory - OSSNL-IDI
+ / - Hover over image to Zoom
Other Views

    Decora® Wall PIR Occupancy Sensor-LED NightLight, Ivory

    Manufacturer: Leviton
    Manufacturer #: OSSNL-IDI
    SKU: 25096031
    $79.15
    Checking Pricing
         
    Color:Ivory
    Installation Type:Wall
    Coverage (Degrees / Square Feet):180/1200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSSNL-IDI
    • Color Ivory
    • Coverage (Degrees / Square Feet) 180/1200
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Time Delay Type Self-Adjusting
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/230/277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora Passive Infrared Wall Switch Occupancy Sensor, LED Adjustable Night Light, 180 Degree, 1200 sq. ft. Coverage, Ivory