Leviton 40681-B Decora® Video Insert, F-Connector, Brown | Graybar Store
Leviton - Decora® Video Insert, F-Connector, Brown - 40681-B
+ / - Hover over image to Zoom
Other Views

    Decora® Video Insert, F-Connector, Brown

    Manufacturer: Leviton
    Manufacturer #: 40681-B
    SKU: 89002670
    $4.22
    Checking Pricing
         
    No. of Ports:1
    Module:F-Connector
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40681-B
    • Color Brown
    • Mounting Style Wall Mount
    • Type Wall Jack
    • No. of Ports 1
    • Module F-Connector
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Brown Decora® video insert, F-Connector.
    • Decora® are compatible with Decora® wallplates and Decora® screwless wallplates
    • Fire retardant material UL 94V-0