Leviton Decora® Thermoplastic Tamper-Resistant Straight Blade Receptacle With (2) 2.1A/5VDC USB Type 2.0 Charger Ports | Graybar Store
Leviton - Decora® Thermoplastic Tamper-Resistant Straight Blade Receptacle With (2) 2.1A/5VDC USB Type 2.0 Charger Ports
+ / - Hover over image to Zoom
Other Views

    Decora® Thermoplastic Tamper-Resistant Straight Blade Receptacle With (2) 2.1A/5VDC USB Type 2.0 Charger Ports

    Manufacturer: Leviton
         

    The Leviton USB charger/tamper-resistant duplex receptacle offers two high-powered USB ports and two tamper-resistant receptacles.

    Leviton's USB Charger/Tamper-Resistant Receptacle offers a ground-breaking 2.1A of charging power and a 15A/125V Tamper-Resistant Receptacle. This state-of-the-art device has the ability to charge up to two electronic devices simultaneously utilizing the USB Ports, leaving the receptacle free for additional power needs. The USB Ports are Type A, 2.0 and are controlled by a smart chip which recognizes and optimizes the charging power of your device. This means you can spend less time charging your device and more time enjoying it! This USB Charger/Tamper-Resistant Receptacle is ideal for charging tablets, smart and mobile phones, e-readers and much more.
    See More >>
    • Manufacturer Leviton
    Select Filter Options Below ( 1 items found )
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Color:Light Almond
    Receptacle Configuration:2-Pole, 3-Wire
    Mfg Part #
    SKU
    NEMA Rating
    Amperage
    Voltage Rating
    Color
    Receptacle Configuration
    Price
    T5630-T
    25451019
    NEMA 5-15R
    15A
    125V
    Light Almond
    2-Pole, 3-Wire
    $
    15
    .22
    /
    EA
    25451019
    NEMA Rating
    NEMA 5-15R
    Amperage
    15A
    Voltage Rating
    125V
    Color
    Light Almond
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    15
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25451019 SKU, 25451019 ANALYTICS...
    Voltage Rating
    125V
    Color
    Light Almond
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    15
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available