Leviton T5825-T Decora® Thermoplastic Nylon Tamper Resistant 20A 125V Straight Blade Duplex Receptacle, Light Almond | Graybar Store
Leviton - Decora® Thermoplastic Nylon Tamper Resistant 20A 125V Straight Blade Duplex Receptacle, Light Almond - T5825-T
+ / - Hover over image to Zoom
Other Views

    Decora® Thermoplastic Nylon Tamper Resistant 20A 125V Straight Blade Duplex Receptacle, Light Almond

    Manufacturer: Leviton
    Manufacturer #: T5825-T
    SKU: 25437391
    $5.34
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125V
    NEMA Rating:NEMA 5-20R
    Color:Light Almond
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5825-T
    • Color Light Almond
    • Amperage 20A
    • Ground Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Decora® light almond thermoplastic nylon ultrasonically welded 20A 125V 2P3W NEMA 5 20R side wired tamper resistant straight blade duplex receptacle.
    Leviton's duplex receptacles are designed for a chic appearance, quick installation and durability. The impact-resistant thermoplastic design allows for a long service life and high performance in homes, offices, schools and other settings.