Leviton Decora® Thermoplastic 20A Tamper-Resistant Straight Blade Duplex Receptacle With (2) 3.6A/5VDC USB Type 2.0 Charger Ports | Graybar Store
Leviton - Decora® Thermoplastic 20A Tamper-Resistant Straight Blade Duplex Receptacle With (2) 3.6A/5VDC USB Type 2.0 Charger Ports
+ / - Hover over image to Zoom
Other Views

    Decora® Thermoplastic 20A Tamper-Resistant Straight Blade Duplex Receptacle With (2) 3.6A/5VDC USB Type 2.0 Charger Ports

    Manufacturer: Leviton
         

    The Leviton USB charger/tamper-resistant duplex receptacle offers two high-powered USB ports and two tamper-resistant receptacles.

    Leviton's USB Charger/Tamper-Resistant Receptacle offers two high-powered USB ports with 3.6A of charging power and two 20A/125V tamper-resistant receptacles. This state-of-the-art device has the ability to charge up to two electronic devices simultaneously utilizing the USB Ports, leaving the receptacle free for additional power needs. The USB Ports are Type A, 2.0 and are controlled by a smart chip which recognizes and optimizes the charging power of your device. This means you can spend less time charging your device and more time enjoying it! This USB Charger/Tamper-Resistant Receptacle is ideal for charging tablets, smart and mobile phones, e-readers and much more.
    See More >>
    • Manufacturer Leviton
    • Type Combination Duplex Receptacle, Outlet and USB Charger
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    NEMA Rating
    Color
    Receptacle Configuration
    Price
    T5832-W
    25647660
    20A
    125V
    NEMA 5-20R
    White
    2-Pole, 3-Wire
    $
    41
    .10
    /
    EA
    25647660
    Amperage
    20A
    Voltage Rating
    125V
    NEMA Rating
    NEMA 5-20R
    Color
    White
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    41
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T5832-I
    25647661
    20A
    125V
    NEMA 5-20R
    Ivory
    2-Pole, 3-Wire
    $
    41
    .10
    /
    EA
    25647661
    Amperage
    20A
    Voltage Rating
    125V
    NEMA Rating
    NEMA 5-20R
    Color
    Ivory
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    41
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T5832-GY
    25647663
    20A
    125 V
    Grey
    $
    41
    .10
    /
    EA
    25647663
    Amperage
    20A
    Voltage Rating
    125 V
    NEMA Rating
    Color
    Grey
    Receptacle Configuration
    $
    41
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T5832-T
    25647662
    20A
    125 V
    Almond
    $
    41
    .11
    /
    EA
    25647662
    Amperage
    20A
    Voltage Rating
    125 V
    NEMA Rating
    Color
    Almond
    Receptacle Configuration
    $
    41
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T5832-E
    25647664
    20A
    125 V
    Black
    $
    41
    .10
    /
    EA
    25647664
    Amperage
    20A
    Voltage Rating
    125 V
    NEMA Rating
    Color
    Black
    Receptacle Configuration
    $
    41
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647660 SKU, 25647660 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Color
    White
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    41
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647661 SKU, 25647661 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Color
    Ivory
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    41
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647663 SKU, 25647663 ANALYTICS...
    NEMA Rating
    Color
    Grey
    Receptacle Configuration
    Price
    $
    41
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647662 SKU, 25647662 ANALYTICS...
    NEMA Rating
    Color
    Almond
    Receptacle Configuration
    Price
    $
    41
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647664 SKU, 25647664 ANALYTICS...
    NEMA Rating
    Color
    Black
    Receptacle Configuration
    Price
    $
    41
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available