Leviton 40649-W Decora® Telephone Insert, 6P4C, White | Graybar Store
Leviton - Decora® Telephone Insert, 6P4C, White - 40649-W
+ / - Hover over image to Zoom
Other Views

    Decora® Telephone Insert, 6P4C, White

    Manufacturer: Leviton
    Manufacturer #: 40649-W
    SKU: 88320372
    $2.91
    Checking Pricing
         
    No. of Ports:1
    Module:4-Conductor / 6-Position
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40649-W
    • Color White
    • Mounting Style Wall Mount
    • Type Wall Jack
    • No. of Ports 1
    • Module 4-Conductor / 6-Position
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White Decora® telephone insert, 6-position, 4-conductor with screw terminal.
    • Decora® are compatible with Decora® wallplates and Decora® screwless wallplates
    • Fire retardant material UL 94V-0