Leviton 40649-E Decora® Telephone Insert, 6P4C, Black | Graybar Store
Leviton - Decora® Telephone Insert, 6P4C, Black - 40649-E
+ / - Hover over image to Zoom
Other Views

    Decora® Telephone Insert, 6P4C, Black

    Manufacturer: Leviton
    Manufacturer #: 40649-E
    SKU: 95006114
    $2.91
    Checking Pricing
         
    No. of Ports:1
    Module:4-Conductor / 6-Position
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40649-E
    • Color Black
    • Mounting Style Wall Mount
    • Type Wall Jack
    • No. of Ports 1
    • Module 4-Conductor / 6-Position
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black Decora® telephone insert, 6-position, 4-conductor with screw terminal.
    • Decora® are compatible with Decora® wallplates and Decora® screwless wallplates
    • Fire retardant material UL 94V-0