Leviton Decora® Straight Blade Receptacle, Tamper-Resistant, Duplex With (2) USB Charger Ports | Graybar Store
Leviton - Decora® Straight Blade Receptacle, Tamper-Resistant, Duplex With (2) USB Charger Ports
+ / - Hover over image to Zoom
Other Views

    Decora® Straight Blade Receptacle, Tamper-Resistant, Duplex With (2) USB Charger Ports

    Manufacturer: Leviton
         

    The Leviton USB charger/tamper-resistant duplex receptacle offers two high-powered USB ports and two tamper-resistant receptacles.

    Leviton's USB Charger/Tamper-Resistant Receptacle offers two high-powered USB ports with 3.6A of charging power and two 15A/125V tamper-resistant receptacles. This state-of-the-art device has the ability to charge up to two electronic devices simultaneously utilizing the USB Ports, leaving the receptacle free for additional power needs. The USB Ports are Type A, 2.0 and are controlled by a smart chip which recognizes and optimizes the charging power of your device. This means you can spend less time charging your device and more time enjoying it! This USB Charger/Tamper-Resistant Receptacle is ideal for charging tablets, smart and mobile phones, e-readers and much more.
    See More >>
    • Manufacturer Leviton
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    NEMA Rating
    Color
    Receptacle Configuration
    Price
    T5632-I
    25647655
    15A
    125V
    NEMA 5-15R
    Ivory
    2-Pole, 3-Wire
    $
    36
    .52
    /
    EA
    25647655
    Amperage
    15A
    Voltage Rating
    125V
    NEMA Rating
    NEMA 5-15R
    Color
    Ivory
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    36
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T5632-W
    25647654
    15A
    125V
    NEMA 5-15R
    White
    2-Pole, 3-Wire
    $
    37
    .80
    /
    EA
    25647654
    Amperage
    15A
    Voltage Rating
    125V
    NEMA Rating
    NEMA 5-15R
    Color
    White
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    37
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T5632-T
    25647656
    15A
    125V
    NEMA 5-15R
    Light Almond
    2-Pole, 3-Wire
    $
    36
    .52
    /
    EA
    25647656
    Amperage
    15A
    Voltage Rating
    125V
    NEMA Rating
    NEMA 5-15R
    Color
    Light Almond
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    36
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T5632-B
    25647659
    15A
    125V
    NEMA 5-15R
    Brown
    2-Pole, 3-Wire
    $
    36
    .52
    /
    EA
    25647659
    Amperage
    15A
    Voltage Rating
    125V
    NEMA Rating
    NEMA 5-15R
    Color
    Brown
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    36
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647655 SKU, 25647655 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Color
    Ivory
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    36
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647654 SKU, 25647654 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Color
    White
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    37
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647656 SKU, 25647656 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Color
    Light Almond
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    36
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647659 SKU, 25647659 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Color
    Brown
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    36
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available