Leviton T5632-I Decora® Straight Blade Receptacle, Tamper Resistant, Duplex With (2) 3.6A/5VDC Type 2.0 USB Charger Ports, 15A, Ivory | Graybar Store
Leviton - Decora® Straight Blade Receptacle, Tamper Resistant, Duplex With (2) 3.6A/5VDC Type 2.0 USB Charger Ports, 15A, Ivory - T5632-I
+ / - Hover over image to Zoom
Other Views

    Decora® Straight Blade Receptacle, Tamper Resistant, Duplex With (2) 3.6A/5VDC Type 2.0 USB Charger Ports, 15A, Ivory

    Manufacturer: Leviton
    Manufacturer #: T5632-I
    SKU: 25647655
    $36.52
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125V
    NEMA Rating:NEMA 5-15R
    Color:Ivory
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5632-I
    • Color Ivory
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • Country of Origin CN - China
    Product Overview:
    Decora® ivory thermoplastic 15A 125V 2P3W NEMA 5 15R back and side wired tamper resistant straight blade duplex receptacle with (2) 3.6A/5VDC USB type 2.0 charger ports.
    Leviton's USB Charger/Tamper-Resistant Receptacle offers a ground-breaking 2.1A of charging power and a 15A/125V Tamper-Resistant Receptacle. This state-of-the-art device has the ability to charge up to two electronic devices simultaneously utilizing the USB Ports, leaving the receptacle free for additional power needs. The USB Ports are Type A, 2.0 and are controlled by a smart chip which recognizes and optimizes the charging power of your device. This means you can spend less time charging your device and more time enjoying it! This USB Charger/Tamper-Resistant Receptacle is ideal for charging tablets, smart and mobile phones, e-readers and much more.