Leviton DS710-10Z Decora® Rocker Slide Dimmer | Graybar Store
Leviton - Decora® Rocker Slide Dimmer - DS710-10Z
+ / - Hover over image to Zoom
Other Views

    Decora® Rocker Slide Dimmer

    Manufacturer: Leviton
    Manufacturer #: DS710-10Z
    SKU: 25697242
    $75.02
    Checking Pricing
         
    Switch Type:1-Pole and 3-Way
    Action:Slide Dimmer, ON/OFF Rocker
    Additional Features:WallPlate Ordered Separately
    Color:White
    Load Type:Electronic 0-10 Vdc Fluorescent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # DS710-10Z
    • Color White
    • Additional Features WallPlate Ordered Separately
    • Switch Type 1-Pole and 3-Way
    Product Overview:
    Decora Rocker-Slide 1200VA-120VAC,1500VA-277VAC Fluorescent ballast and LED power supply dimmer for 0-10V, 60Hz, single pole or 3-Way, all colors included white, ivory & light almond.